Shop HOMEROOTS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
64" White Wood Freestanding Bathroom Vanity With White Sink And Three Drawers
Mfr # 624177
Zoro # G822911895
product price:Â
$
2,263.99
/ea
Key Features
Length
17.88 in
Width
64 in
Height
33.12 in
Material
Manufactured Wood
Finish
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 624177
- Zoro #
- G822911895
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 17.88 in
- Width
- 64 in
- Height
- 33.12 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- White
- Includes
- Sink
- Countertop Material
- Manufactured Wood
- Color
- White
- Base Color
- White
Description
The 64-inch white wood freestanding bathroom vanity with white sink and three drawers combines modern design with functional elegance. Crafted from high-quality manufactured wood, this vanity features a pristine white finish that brightens any bathroom space. The sleek ceramic sink is perfectly integrated, offering a seamless look. With three functional drawers equipped with soft close drawer glides, organization is effortless and quiet. This free-standing standard installation enhances stability while providing easy access and flexibility in your bathroom layout. Elevate your daily routine with this stylish and practical addition that harmonizes functionality with contemporary aesthetics. 33.125-inch h x 64-inch w x 17.875-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.