64in Beige And Silver Faux Leather Loveseat
- Mfr # 329567
- Zoro # G923439311
product price:Â
$
1,059.99
/ea
Key Features
Width
64 in
Length
37 in
Capacity
2
Recliner
No
Finish
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 329567
- Zoro #
- G923439311
- UPC #
- -
- Country of Origin
- China
- Capacity
- 2
- Recliner
- No
- Finish
- Natural
- Assembly Required
- Full Assembly Needed
- Color
- Silver
- Item
- Love Seats
- Upholstery Pattern
- Solid Color
- Upholstery Material
- Faux Leather
- Hand Crafted
- No
- Shape
- Rectangular
- Style
- Modern
- Upholstery Color
- Beige
- Wood Species
- Not Wood
- Material
- Manufactured Wood
Dimensions
- Width
- 64 in
- Length
- 37 in
- Size
- 64" L x 36" D" x 37" H
- Depth
- 36 in
Description
With a look and feel like leather, this 64-inch beige and silver faux leather loveseat is made from sturdy and resilient faux leather to stand up to the test of time. Pillow top arms offer a comfy place to rest and give this piece some interest and shape. A great showpiece for your room, this sofa is a must have. 37-inch H x 64-inch W x 36-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.