72in Beige And Gold Genuine Leather Loveseat
- Mfr # 518566
- Zoro # G923439557
product price:Â
$
4,282.99
/ea
Key Features
Tufted Cushions
No
Length
34 in
Depth
39 in
Width
72 in
Style
Contemporary
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 518566
- Zoro #
- G923439557
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 34 in
- Depth
- 39 in
- Width
- 72 in
- Size
- 72" x 34" x 39"
Details
- Tufted Cushions
- No
- Style
- Contemporary
- Wood Species
- Poplar
- Shape
- Rectangular
- Capacity
- 2
- Leg Material
- Metal
- Upholstery Material
- Genuine Leather
- Recliner
- No
- Upholstery Color
- Beige
- Hand Crafted
- No
- Item
- Love Seats
- Finish
- Glossy
- Assembly Required
- Full Assembly Needed
- Color
- Gold
- Material
- Solid Wood
- Upholstery Pattern
- Solid Color
Description
Superior construction from fabulously soft and high grade leather gives this 72-inch beige and gold genuine leather loveseat a leg up on the competition. The high grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Square arms offer a comfy place to rest and give this piece some interest and shape. Gold metal legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 34-inch H x 72-inch W x 39-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.