Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
64in Bone And Gold Faux Leather Loveseat and Toss Pillows
Mfr # 515706
Zoro # G323438747
product price:Â
$
3,082.99
/ea
Key Features
Size
64" L x 38" D" x 43" H
Upholstery Color
Bone
Hand Crafted
No
Capacity
2
Color
Gold
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 515706
- Zoro #
- G323438747
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Size
- 64" L x 38" D" x 43" H
- Depth
- 38 in
- Width
- 64 in
- Length
- 43 in
Details
- Upholstery Color
- Bone
- Hand Crafted
- No
- Capacity
- 2
- Color
- Gold
- Material
- Manufactured Wood
- Wood Species
- Not Wood
- Item
- Love Seats
- Upholstery Pattern
- Solid Color
- Leg Material
- Solid And Manufactured Wood
- Style
- Mid-Century
- Shape
- Rectangular
- Upholstery Material
- Polyurethane
- Assembly Required
- Partial Assembly Needed
- Recliner
- No
- Tufted Cushions
- Yes
- Number of Toss Pillows
- 3
- Finish
- Glossy
Description
This 64-inch bone and gold faux leather loveseat and toss pillows is upholstered in sturdy and resilient polyurethane that will look and feel like leather. This highly detailed and ornately carved loveseat features button tufted cushions and nailhead trim. Rolled arms offer a comfy place to rest and give this piece some interest and shape. A great showpiece for your room, this sofa is a must have. 43-inch H x 64-inch W x 38-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.