Zoro Homepage

65" Black Three Light Tree Floor Lamp With Black Metal Drum Shade

  • Mfr # 523591

  • Zoro # G422368594


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Partial Assembly Needed
Height
65 in
Depth
10 in
Material
Metal
Application Type
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
523591
Zoro #
G422368594
UPC #
-
Country of Origin
China

Dimensions

Height
65 in
Depth
10 in
Width
10 in

Details

Item
Floor Lamp
Assembly Required
Partial Assembly Needed
Material
Metal
Application Type
Yes
Color
Black

Description

Bring of level of elegance and charm to your space with this good looking 65-inch black three light tree floor lamp with black metal drum shade. The lamp is made of sturdy metal and features a black color. This good looking lamp includes a metal drum shaped shade. Creative and cool, this tree shaped lamp features a straight pole that branches out into multiple arms to maximize the light in your space. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. The perfect lamp to create just the right natural and soothing light in your space. 65-inch h x 10-inch w x 10-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.