
65" Brass Three Light Tree Floor Lamp With Brass Metal Cylinder Shade
Mfr # 523592
Zoro # G422369010
product price: $260.99
/ea
Free Shipping & Returns
Key Features
Width
10 in
Depth
10 in
Assembly Required
Partial Assembly Needed
Height
65 in
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
523592
Zoro #
G422369010
UPC #
-
Country of Origin
China
Dimensions
Width
10 in
Depth
10 in
Height
65 in
Details
Assembly Required
Partial Assembly Needed
Material
Metal
Item
Floor Lamp
Application Type
Yes
Color
Brass
Description
Add a bright anchor to your room with this 65-inch brass three light tree floor lamp with brass metal cylinder shade. The lamp is made of sturdy metal and features a golden brass color. Includes a metal, cylinder shaped shade, making this a classy piece that will complement most any interior. Creative and cool, this tree shaped lamp features a bottom cylinder base, and a straight pole that branches out into three adjustable cylinder arms to maximize the light in your space. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. 65-inch H x 10-inch W x 10-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.