
65" Bronze Two Light Traditional Shaped Floor Lamp With Tan Square Shade
Mfr # 526259
Zoro # G322362104
product price: $298.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
Partial Assembly Needed
Depth
12 in
Height
65 in
Width
38.5 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
526259
Zoro #
G322362104
UPC #
-
Country of Origin
China
Dimensions
Depth
12 in
Height
65 in
Width
38.5 in
Details
Assembly Required
Partial Assembly Needed
Item
Floor Lamp
Application Type
No
Material
Metal
Color
Tan
Description
This 65" bronze two light traditional shaped floor lamp with tan square shade is the perfect combination of design and function mixed with basic good looks. The base of this lamp is made of metal finished in a bronze tone. The bronze base coloring infuses a warm and rich tone to your space. The bronze of this lamp creates a nice contrast with the tan fabric square shaped shade. Classically styled, this traditional lamp features a straight pole that extends upwards from a single base. High quality design makes this a great lamp for not only lighting, but accenting a room with style. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 65" H x 38.5" W x 12" D
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.