
65" Charcoal and Natural Wood and Rattan Sideboard with Four Doors
Mfr # 568409
Zoro # G622370410
product price: $290.99
/eaKey Features
Assembly Required
Full Assembly Needed
Application Type
Yes
Height
32.3 in
Depth
15.6 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
568409
Zoro #
G622370410
UPC #
-
Country of Origin
China
Dimensions
Height
32.3 in
Depth
15.6 in
Width
64.76 in
Details
Assembly Required
Full Assembly Needed
Application Type
Yes
Item
Sideboard
Color
Gray
Description
Increase your storage space with this modern sideboard, made of manufactured wood in a stylish charcoal and natural color scheme. Its purposeful distressing adds character, while the combination of wood and rattan door design enhances its appeal. The open storage and shelves provide ample room for displaying your favorite décor pieces and storing necessities, making it a versatile and practical furniture choice for any room in your home. 32.3-inch H x 64.76-inch W x 15.6-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.