Kee Mobile Tables, 48 W, 48 L, 29 H, Wood, Metal Top, Mahogany
- Mfr # TBMC48RNDMHBK
- Zoro # G005738721
product price:Â
$
279.99
/ea
Key Features
Width
48
Length
48
Height
29
Tabletop Material
Wood, Metal
Tabletop Color
Mahogany
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TBMC48RNDMHBK
- Zoro #
- G005738721
- UPC #
- 192357186183
- Country of Origin
- China
- Item
- Kee Mobile Tables
- Tabletop Material
- Wood, Metal
- Tabletop Color
- Mahogany
- Leg Color
- Black
- Table Base Color
- Black
Dimensions
- Width
- 48
- Length
- 48
- Height
- 29
- Size
- 48"
Description
Give everyone more room with Kee tables. Kee Mobile post legs come four to a set and include locking casters, which makes moving the whole table easy. This 48-inch Round table assembles in a snap with just a few screws. The table is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This Mahogany tabletop is double-sided and finished in Mocha Walnut on the other side. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. A sleek alternative to pedestal style bases, this set of post legs comes in a classic black to match any decor. The legs are constructed of tubular steel with locking hard plastic casters on the bottom of each leg. Kee tables are backed by a 10-year limited manufacturer's warranty.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.