Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

65" x 19" x 38" Two ToneSolid WoodDresser

  • Mfr # 366177

  • Zoro # G022905366


product price: $1,212.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
366177
Zoro #
G022905366
UPC #
-
Country of Origin
Viet Nam

Description

Manage your space, and make sure theres no unnecessary clutter in your rooms, while getting ample additional storage, with this fashionable dresser. You can be certain that it will be the first thing everyone notices, and you can mix it with plenty of other combinations, thanks to its appealing and practical design. It will definitely bring flair and intricacy into your style. This dresser is a high quality item, which will make your rooms look so much more appealing. Furthermore, it has multiple drawers for storing all your essentials. The drawers feature hand-placed shutters and a boarded bottom made with heavy duty glides and corner blocking. This dresser is both gorgeous and durable, and will last you for a long time. This remarkable dresser is expertly made of high grade solid wood with an antique white finish. As for measurements, they are 38 for height, 65 for width, and 19 for depth, and it weighs 156 pounds. A superb piece like this dresser would fit in in your living room, or bedroom perfectly.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.