Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
65in Beige And Silver Italian Leather Power Reclining Loveseat
- Mfr # 482202
- Zoro # G723439030
product price:Â
$
5,505.99
/ea
Key Features
Upholstery Pattern
Solid Color
Shape
Rectangular
Assembly Required
Full Assembly Needed
Color
Silver
Finish
Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 482202
- Zoro #
- G723439030
- UPC #
- -
- Country of Origin
- China
- Upholstery Pattern
- Solid Color
- Shape
- Rectangular
- Assembly Required
- Full Assembly Needed
- Color
- Silver
- Finish
- Chrome
- Tufted Cushions
- No
- Item
- Love Seats
- Leg Material
- Metal
- Reclining Type
- Power
- Capacity
- 2
- Wood Species
- Not Wood
- Style
- Modern
- Material
- Stainless Steel
- Upholstery Material
- Italian Leather
- Recliner
- Yes
- Upholstery Color
- Beige
Dimensions
- Length
- 31 in
- Depth
- 43 in
- Width
- 64.5 in
- Size
- 64.5" x 43" x 31"
Description
An interior designer's dream, this buttery soft high grade leather 65-inch beige and silver italian leather power reclining loveseat will bring just the right touch to your space. The high grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Square arms offer a comfy place to rest and give this piece some interest and shape. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 31-inch H x 64.5-inch W x 43-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.