Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
65in Beige Faux Leather Manual Reclining Love Seat
- Mfr # 329413
- Zoro # G523439131
product price:Â
$
1,205.99
/ea
Key Features
Capacity
2
Assembly Required
Full Assembly Needed
Reclining Type
Manual
Length
41 in
Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 329413
- Zoro #
- G523439131
- UPC #
- -
- Country of Origin
- China
- Capacity
- 2
- Assembly Required
- Full Assembly Needed
- Reclining Type
- Manual
- Shape
- Rectangular
- Finish
- Natural
- Style
- Modern
- Recliner
- Yes
- Item
- Love Seats
- Upholstery Pattern
- Solid Color
- Upholstery Color
- Beige
- Wood Species
- Not Wood
- Upholstery Material
- Faux Leather
- Hand Crafted
- No
- Material
- Manufactured Wood
Dimensions
- Length
- 41 in
- Depth
- 40 in
- Width
- 65 in
Description
This 65-inch beige faux leather manual reclining love seat is made from sturdy and resilient faux leather that will look and feel like leather. Pillow top arms offer a comfy place to rest and give this piece some interest and shape. A great showpiece for your room, this sofa is a must have. 41-inch H x 65-inch W x 40-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.