Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
80" White Top Grain Leather Reclining Metal USB Sofa
- Mfr # 720382
- Zoro # G722907011
product price:Â
$
5,954.99
/ea
Key Features
Upholstered
Yes
Commercial Use
Yes
Upholstery Material
Top Grain Leather
Reclining Type
Power - Push Button
Style
Modern
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 720382
- Zoro #
- G722907011
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- W
- Width
- 80 in
- Length
- 39 in
- Depth
- 41 in
Details
- Upholstered
- Yes
- Commercial Use
- Yes
- Upholstery Material
- Top Grain Leather
- Reclining Type
- Power - Push Button
- Style
- Modern
- Sleeper Sofa
- No
- Type
- Sofa
- Sofa Design
- Reclining
- Hand Crafted
- No
- Mattress Included
- No
- Recliner
- Yes
- Seating Capacity
- 3
- Capacity
- 900 lb
- Color
- White
- Finish
- Matte
- Shape
- Modular
- Item
- Sofas
- Material
- Metal
Description
An interior designer's dream, this buttery soft high grade leather 80-inch white top grain leather reclining metal usb sofa will bring just the right touch to your space. The premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Pocket spring construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Rolled arms offer a comfy place to rest. Black stainless steel legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 39.00-inch h x 80.00-inch w x 41.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.