Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
65in Gray And Platinum Silk Blend Loveseat and Toss Pillows
- Mfr # 515745
- Zoro # G323438853
product price:Â
$
3,597.99
/ea
Key Features
Width
65 in
Shape
Rectangular
Upholstery Color
Gray
Wood Species
Not Wood
Upholstery Material
Silk Blend
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 515745
- Zoro #
- G323438853
- UPC #
- -
- Country of Origin
- Viet Nam
- Shape
- Rectangular
- Upholstery Color
- Gray
- Wood Species
- Not Wood
- Upholstery Material
- Silk Blend
- Tufted Cushions
- Yes
- Capacity
- 2
- Number of Toss Pillows
- 3
- Material
- Manufactured Wood
- Color
- Platinum
- Leg Material
- Solid And Manufactured Wood
- Hand Crafted
- No
- Assembly Required
- Full Assembly Needed
- Style
- Traditional
- Upholstery Pattern
- Solid Color
- Item
- Love Seats
- Finish
- Chrome
Dimensions
- Width
- 65 in
- Depth
- 39 in
- Length
- 45 in
- Size
- 65" L x 39" D" x 45" H
Description
Transform your home's interior with this luxurious 65-inch gray and platinum silk blend loveseat and toss pillows. Square arms offer a comfy place to rest and give this piece some interest and shape. A great showpiece for your room, this sofa is a must have. 45-inch H x 65-inch W x 39-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.