66" Black Metal and Glass Five Tier Etagere Bookcase

  • Mfr # 527598

  • Zoro # G822352186


product price: $415.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Width
30 in
Height
66 in
Application Type
No
Depth
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
527598
Zoro #
G822352186
UPC #
-
Country of Origin
China

Dimensions

Width
30 in
Height
66 in
Depth
15 in

Details

Color
Black
Application Type
No
Item
Bookcase
Assembly Required
Full Assembly Needed

Description

Sturdy and built to last, this 66-inch black metal and glass five tier etagere bookcase helps you display your books, files, photos, and treasures in an organized fashion. The functional 5 shelf tiers offer fantastic storage space. Great to use independently or pair with additional units to create a different look and add even more storage. Increase your room's capacity for storage and display with this great shelving unit. 66-inch H x 30-inch W x 15-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.