Shop HOMEROOTS
See all product information
Create Account
76" Blue Metal Five Tier Etagere Bookcase
Mfr # 527561
Zoro # G522910174
product price:Â $320.99
/ea
Free Shipping & Returns
Key Features
Type
Etagere
Depth
15 in
Height
76 in
Width
18 in
Shelf Capacity
20 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 527561
- Zoro #
- G522910174
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 15 in
- Height
- 76 in
- Width
- 18 in
- Size
- H x W x D
Details
- Item
- Bookcases
- Type
- Etagere
- Color
- Blue
- Shelf Capacity
- 20 lb
- Number of Shelf Tiers
- 5
- Purposeful Distressing Type
- No Distressing
- Shelf Adjustments
- No
- Room Divider
- No
- Commercial Use
- No
- Number of Drawers
- No
- Material
- Metal
- Number of Pieces Included In Set
- 1
- Back Panel
- No
- Shelves
- Yes
- Finish
- Satin
- Bookcase Orientation
- Vertical
- Frame Material
- Metal
- Load Capacity (Lb.)
- 20 lb
- Assembly
- Full Assembly Needed
Description
The 76-inch blue metal five tier etagere bookcase offers you storage and display space in a good looking and refined manor. The functional 5 shelf tiers offer fantastic storage space. Great to use independently or pair with additional units to create a different look and add even more storage. Carefully crafted to fit in tight spaces, you can turn almost any nook into a stunning display showcase for books, plants decor and more. 76-inch h x 18-inch w x 15-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.