Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
66" Blue Fabric Modular Sofa With Ottoman
Mfr # 568287
Zoro # G522909871
product price:Â
$
1,617.99
/ea
Key Features
Seating Capacity
5
Depth
1 in
Capacity
330 lb
Upholstery Material
Fabric
Assembly Required
Full Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 568287
- Zoro #
- G522909871
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 1 in
- Width
- 66 in
- Length
- 30 in
Details
- Seating Capacity
- 5
- Capacity
- 330 lb
- Upholstery Material
- Fabric
- Assembly Required
- Full Assembly Needed
- Type
- Sofa
- Upholstered
- Yes
- Sofa Design
- Modular
- Sleeper Sofa
- No
- Style
- Modern
- Shape
- L Shape
- Commercial Use
- Yes
- Mattress Included
- No
- Finish
- Satin
- Hand Crafted
- No
- Material
- Solid and Manufactured Wood
- Color
- Blue
- Item
- Sectional
- Recliner
- No
- Upholstery Color
- Blue
Description
Designed for comfort and good looks, this 66-inch blue fabric modular sofa with ottoman is a great option to anchor your space. Pocket spring construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Removable back cushions make this sofa easy to manage. A comfy ottoman is included as part of the package. Great to rest your feet or provide extra seating in a pinch. Flared arms offer a comfy place to rest. Built to last, this sofa will be a great centerpiece for your room. 30.00-inch h x 66.00-inch w x 1.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.