66" Brass Adjustable Torchiere Floor Lamp With Clear Glass Cylinder Shade

  • Mfr # 523380

  • Zoro # G222374566


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Depth
11 in
Color
Brass
Assembly Required
Partial Assembly Needed
Height
66 in
Width
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
523380
Zoro #
G222374566
UPC #
-
Country of Origin
China

Dimensions

Depth
11 in
Height
66 in
Width
11 in

Details

Item
Floor Lamp
Color
Brass
Assembly Required
Partial Assembly Needed
Application Type
Yes
Material
Metal

Description

With this 66-inch brass torchiere floor lamp with clear transparent glass drum shade you bring design along with some warm ambient lighting to your space. The adjustable height brass base coloring infuses a warm and rich tone to your space and features a glass, cylindrical shaped shade. A straight pole extends upwards from a single base while the glass shade refracts light upward and outward. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 66-inch h x 11-inch w x 11-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.