Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

66" Dark Gray Faux Marble and Wood Dining Table

  • Mfr # 564897

  • Zoro # G122360638


product price: $719.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Height
30.25 in
Assembly Required
Full Assembly Needed
Width
66 in
Commercial Use
No
Length
38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
564897
Zoro #
G122360638
UPC #
-
Country of Origin
Viet Nam

Dimensions

Height
30.25 in
Width
66 in
Length
38 in

Details

Item
Dining Table
Assembly Required
Full Assembly Needed
Commercial Use
No
Tabletop Color
Dark Gray

Description

Add handsome, fashionable design to your dining space with this 66-inch dark gray faux marble and wood dining table. A sleek dark gray monotone color gives this solid and manufactured wood and faux marble table a fresh and updated look. Seat up to 6 family and friends around your new dining table. Complete your kitchen or dining room with this well made and stylish table. The dining table plays a central part in your home. This design is a great way for you to enjoy dining and entertaining in style. 30.25-inch h x 66-inch w x 38-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.