Shop HOMEROOTS
See all product information
Create Account
Adjustable Height Antiqued Nickel Three Leg Base Round Top Dining Table
- Mfr # 517844
- Zoro # G822910959
product price:Â
$
839.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Width
36 in
Length
36 in
Height
30 in
Tabletop Material
Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 517844
- Zoro #
- G822910959
- UPC #
- -
- Country of Origin
- India
- Item
- Dining Tables
- Shape
- Round
- Tabletop Material
- Nickel
- Tabletop Color
- Antiqued Nickle
- Frame Material
- Nickel
- Leg Type
- Three Leg
- Leg Color
- Antiqued Nickle
- Finish
- Antique
- Assembled/Unassembled
- Unassembled
- Style
- Industrial
- Weight Capacity
- 4 lb
- Table Mechanism
- Fixed
- Commercial Use
- No
- Purposeful Distressing Type
- Distressed Metal
- Assembly Required
- Partial Assembly Needed
- Leaf Included
- No
Dimensions
- Width
- 36 in
- Length
- 36 in
- Height
- 30 in
Description
Make a statement with the adjustable antiqued nickel steel three leg base found top dining table and infuse a dash of character and personality into your space. A unique crank style pedestal base adds some dimension and industrial aesthetic to your dining. This dining table seats 4 people comfortably and can be raised or lowered to your desired height. Complete your kitchen, bar, or dining room with this well made and stylish table. 30-inch H x 36-inch W x 36-inch D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.