66" Gold Mirrored Computer Desk With Hutch With Three Cabinets Seven Drawers

  • Mfr # 348666

  • Zoro # G722910172


product price: $897.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Finish
Antique
Shape
Rectangular Desk
Size
Large
Overall Height
78 in
Weight Capacity
110 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
348666
Zoro #
G722910172
UPC #
-
Country of Origin
Viet Nam

Dimensions

Size
Large
Overall Height
78 in
Overall Width
66 in
Overall Depth
24 in
Height Adjustable
No

Details

Finish
Antique
Item
Desks
Shape
Rectangular Desk
Weight Capacity
110 lb
Style
Traditional
Commercial Use
No
Material
Manufactured Wood
Color
Gold
Purposeful Distressing Type
No Distressing
Number of Cabinets
3
Base Material
Solid Wood
Cabinets Included
Yes
Mirrored
Yes
Assembled/Unassembled
Unassembled
Gaming Configuration
None
Type
Computer Desk With Hutch
Assembly Required
Partial Assembly Needed

Description

Look like an executive when you add this 66-inch gold mirrored computer desk with hutch with three cabinets seven drawers to your office space. Designed to easily fit into most spaces, this classically shaped rectangular desk will turn your room into a productive workspace. Multiple drawers give this desk plenty of hidden storage for your office essentials. Forged with premium craftsmanship and design, this desk is built to last. 78-inch H x 66-inch W x 24-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.