66" Gray Solid and Manufactured Wood Nine Drawer Triple Dresser
Mfr # 490478
Zoro # G022909661
product price:Â $713.99
/eaKey Features
Commercial Use
Yes
Doors Included
No
Material
Solid and Manufactured Wood
Dresser Type
Triple Dresser
Dresser Orientation
Horizontal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
490478
Zoro #
G022909661
UPC #
-
Country of Origin
Malaysia
Dimensions
Length
39 in
Size
Yes
Depth
18 in
Width
66 in
Details
Commercial Use
Yes
Doors Included
No
Material
Solid and Manufactured Wood
Dresser Type
Triple Dresser
Dresser Orientation
Horizontal
Number of Drawers
9
Color
Gray
Finish
Gloss
Item
Dressers
Felt Lined Drawers
Yes
Assembly Required
No Assembly Needed
Style
Contemporary
Wood Species
Rubberwood
Dovetail Drawer Joints
Yes
Hutch Included
No
Soft Close or Self Close Drawer Glides
No
Description
This 66-inch gray solid and manufactured wood nine drawer triple dresser is a practical and good looking accent for your bedroom storage and organizational needs. This horizontal triple dresser has column style drawers and a wide top surface area to help you with your daily dressing essentials. Loaded with maximum capacity, this piece is equipped with nine easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade solid and manufactured wood. The gray coloration of this piece is neutral and will blend easily with most any decor. 39-inch H x 66-inch W x 18-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.