Shop HOMEROOTS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
59" Natural Solid Wood Six Drawer Double Dresser
Mfr # 524560
Zoro # G922909983
product price:Â
$
1,243.99
/ea
Key Features
Doors Included
No
Hutch Included
No
Dresser Orientation
Horizontal
Style
Transitional
Number of Drawers
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 524560
- Zoro #
- G922909983
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Length
- 35 in
- Width
- 59 in
- Depth
- 17.75 in
Details
- Doors Included
- No
- Hutch Included
- No
- Dresser Orientation
- Horizontal
- Style
- Transitional
- Number of Drawers
- 6
- Color
- Natural
- Item
- Dressers
- Dresser Type
- Double Dresser
- Material
- Solid Wood
- Wood Species
- Pine
- Assembly Required
- Full Assembly Needed
- Commercial Use
- No
Description
Add personality to your bedroom style and a feeling of coziness with this 59" natural solid wood six drawer double dresser. This horizontal double dresser has column style drawers and a wide top surface area to help you with your daily dressing essentials. Loaded with capacity, this piece is equipped with six easy open drawers for practical and good looking clothing storage. This dresser is built to last from high quality solid wood, The natural coloration of this piece is neutral and will blend easily with most any decor. 35" H x 59" W x 17.75" D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.