66" Pearl Solid and Manufactured Wood Seven Drawer Triple Dresser

  • Mfr # 490465

  • Zoro # G922906395


product price:  $2,284.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Width
66 in
Length
36 in
Style
Traditional
Commercial Use
Yes
Capacity
20 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
490465
Zoro #
G922906395
UPC #
-
Country of Origin
Viet Nam

Dimensions

Width
66 in
Length
36 in
Size
Yes
Depth
20 in

Details

Style
Traditional
Commercial Use
Yes
Capacity
20 lb
Dresser Type
Triple Dresser
Number of Drawers
7
Item
Dressers
Assembly Required
No Assembly Needed
Material
Solid and Manufactured Wood
Color
Pearl
Wood Species
Poplar
Felt Lined Drawers
Yes
Finish
Antique
Soft Close or Self Close Drawer Glides
No
Hutch Included
No
Doors Included
No
Dresser Orientation
Horizontal
Dovetail Drawer Joints
Yes

Description

Enhance your room into a visually delightful and highly functional space with this 66-inch pearl solid and manufactured wood seven drawer triple dresser. Designed for you to stand in front of and get ready, this horizontal triple dresser has a convenient and wide top area for your getting ready needs and supplies. Loaded with capacity, this piece is equipped with seven easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade solid and manufactured wood. 36-inch H x 66-inch W x 20-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.