66" Platinum Manufactured Wood Nine Drawer Dresser
Mfr # 490459
Zoro # G422906741
product price:Â $975.99
/eaKey Features
Doors Included
No
Dovetail Drawer Joints
Yes
Hutch Included
No
Depth
17 in
Size
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
490459
Zoro #
G422906741
UPC #
-
Country of Origin
Viet Nam
Dimensions
Depth
17 in
Size
Yes
Length
36 in
Width
66 in
Details
Doors Included
No
Dovetail Drawer Joints
Yes
Hutch Included
No
Dresser Orientation
Vertical
Commercial Use
Yes
Dresser Type
Triple Dresser
Wood Species
Poplar
Soft Close or Self Close Drawer Glides
Yes
Color
Platinum
Finish
Gloss
Style
Contemporary
Assembly Required
No Assembly Needed
Item
Dressers
Material
Manufactured Wood
Felt Lined Drawers
Yes
Number of Drawers
9
Description
Add personality to your bedroom style and a feeling of coziness with this 66" platinum manufactured wood nine drawer standard dresser. This horizontal triple dresser has column style drawers and a wide top surface area to help you with your daily dressing essentials. Loaded with maximum capacity, this piece is equipped with nine easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade manufactured wood. 36" H x 66" W x 17" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.