66" White Ribbed Wood Electric Storage Cabinet Fireplace With LED And Speaker

  • Mfr # 643643

  • Zoro # G922344470


product price:  $1,539.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Width
66 in
Height
34 in
Depth
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
643643
Zoro #
G922344470
UPC #
-
Country of Origin
Viet Nam

Dimensions

Width
66 in
Height
34 in
Depth
20 in

Description

The 66-inch white ribbed wood electric storage cabinet fireplace with led and speaker brings a modern touch to any living space. Designed with an electric fuel type, it offers efficient heating to keep you warm and cozy. The durable wood construction not only enhances its aesthetic appeal but also ensures long-lasting use. This fireplace features integrated led lights that create a warm ambiance, while the built-in speaker adds an extra layer of enjoyment to your experience. Its versatile storage cabinet provides practical solutions for organizing your space, making it an ideal addition to both style and functionality. Enjoy the perfect blend of comfort and elegance with this stunning fireplace in your home. 34.00-inch h x 66.00-inch w x 20.00-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.