66in Brown And Dark Brown Chenille And Faux Leather Loveseat and Toss Pillows
- Mfr # 515705
- Zoro # G923438468
product price:Â
$
4,992.99
/ea
Key Features
Tufted Cushions
Yes
Upholstery Color
Brown
Assembly Required
Partial Assembly Needed
Depth
43 in
Wood Species
Not Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 515705
- Zoro #
- G923438468
- UPC #
- -
- Country of Origin
- Viet Nam
- Tufted Cushions
- Yes
- Upholstery Color
- Brown
- Assembly Required
- Partial Assembly Needed
- Wood Species
- Not Wood
- Color
- Dark Brown
- Number of Toss Pillows
- 3
- Upholstery Pattern
- Solid Color
- Leg Material
- Solid And Manufactured Wood
- Hand Crafted
- No
- Material
- Manufactured Wood
- Item
- Love Seats
- Capacity
- 2
- Upholstery Material
- Chenille, Faux Leather
- Shape
- Rectangular
- Finish
- Natural
- Recliner
- No
- Style
- Traditional
Dimensions
- Depth
- 43 in
- Width
- 66 in
- Length
- 48 in
- Size
- 66" L x 43" D" x 48" H
Description
With a look and feel like leather, this 66-inch dark brown faux leather and chenille loveseat and toss pillows is made from sturdy and resilient polyurethane to stand up to the test of time. Traditional carved scrollwork detailing and rolled arms offer a comfy place to rest and give this piece some interest and shape. The tufted cushions add fine designer detailing, and are reversible for the ultimate in convenience. A great showpiece for your room, this sofa is a must have. 48-inch h x 66-inch w x 43-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.