48in White Wood Fireplace Entertainment Center
- Mfr # 725194
- Zoro # G923439250
product price:Â
$
155.99
/ea
Free Shipping & Returns
Key Features
Bridge Included
No
Capacity
60
Width
47.68 in
Color
White
Assembly Required
Full Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 725194
- Zoro #
- G923439250
- UPC #
- -
- Country of Origin
- Colombia
- Bridge Included
- No
- Item
- TV Stands
- Capacity
- 60
- Color
- White
- Assembly Required
- Full Assembly Needed
- Finish
- Natural
- Material
- Manufactured Wood
- Natural Variation Type
- No Natural Variation
- Wood Type
- Particle Board
- Stand Type
- Entertainment Center
- Hutch Included
- No
Dimensions
- Width
- 47.68 in
- Height
- 12.6 in
- Length
- 9.96 in
Description
Practical, space saving, and good looking, this 48-inch white wood fireplace entertainment center is a versatile media storage solution. Designed to be sturdy and long lasting, this versatile furniture piece is crafted from durable manufactured wood and features a modern design style. Ideal for tv placement and storage in your living room, bedroom or office. 9.96-inch h x 47.68-inch w x 12.60-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.