Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
66in Light Gray And Champagne Linen Damask Loveseat and Toss Pillows
- Mfr # 515727
- Zoro # G823438896
product price:Â
$
1,997.99
/ea
Key Features
Size
66 in
Recliner
No
Material
Manufactured Wood
Assembly Required
Partial Assembly Needed
Length
42 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 515727
- Zoro #
- G823438896
- UPC #
- -
- Country of Origin
- China
- Recliner
- No
- Material
- Manufactured Wood
- Assembly Required
- Partial Assembly Needed
- Upholstery Color
- Light Gray
- Upholstery Pattern
- Damask
- Wood Species
- Not Wood
- Item
- Love Seats
- Tufted Cushions
- No
- Upholstery Material
- 100% Linen
- Finish
- Matte
- Style
- Mid-Century
- Color
- Champagne
- Number of Toss Pillows
- 4
- Capacity
- 2
- Shape
- Rectangular
- Leg Material
- Solid And Manufactured Wood
- Hand Crafted
- No
Dimensions
- Size
- 66 in
- Length
- 42 in
- Width
- 66 in
- Depth
- 36 in
Description
Add an air of fashion to your space with this fabulous 66-inch light gray and champagne linen damask loveseat and toss pillows. Flared arms offer a comfy place to rest and give this piece some interest and shape. A great showpiece for your room, this sofa is a must have. 42-inch H x 66-inch W x 36-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.