67" Black Corduroy Oversized Chaise Lounge Chair And Toss Pillows

  • Mfr # 634605

  • Zoro # G622348679


product price:  $1,079.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly Needed
Overall Width
67 in
Commercial Use
No
Overall Depth
49 in
Overall Height
23.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
634605
Zoro #
G622348679
UPC #
-
Country of Origin
China

Dimensions

Overall Width
67 in
Overall Depth
49 in
Overall Height
23.6 in

Details

Assembly Required
No Assembly Needed
Commercial Use
No
Item
Accent Chair

Description

A mix of form and function, this 67-inch black corduroy oversized chaise lounge chair and toss pillows will bring a good looking and usable accent to your space. This gorgeous solid color black lounge chair is masterfully upholstered in durable corduroy. Pocket spring construction and medium firmness foam give this piece strong support and makes it comfortable to sit or lounge for long periods of time. Wide rounded arms offer a comfy place to rest, while the three backrest and toss pillows help to add to the overall look and cozy comfort. 23.6-inch h x 67-inch w x 49-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.