Zoro Homepage

67" Black Traditional Shaped Floor Lamp

  • Mfr # 526278

  • Zoro # G022350678


product price: $403.99
/ea
Free Shipping & Returns

Key Features

Depth
11 in
Height
67 in
Material
Metal
Assembly Required
Partial Assembly Needed
Width
24.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
526278
Zoro #
G022350678
UPC #
-
Country of Origin
China

Dimensions

Depth
11 in
Height
67 in
Width
24.5 in

Details

Item
Floor Lamp
Material
Metal
Assembly Required
Partial Assembly Needed
Application Type
No
Color
Black

Description

Add a bright anchor to your room with this 67" black traditional shaped floor lamp. The lamp is made of sturdy metal and features a black color. Classically styled, this traditional lamp features a straight pole that extends upwards from a single base. Use this lamp anywhere and elevate the look of the whole space. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 67" H x 24.5" W x 11" D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.