Petal 1 Light Pendant in Patina Brass Finish
- Mfr # F3336-PBR
- Zoro # G022646849
product price:
$
1,103.99
/ea
Free Shipping & Returns
Key Features
Color
Patina Brass
Housing Finish
Patina Brass
Voltage
120V
Number of Lights
1
Shade Type
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F3336-PBR
- Zoro #
- G022646849
- UPC #
- 197292140269
- Country of Origin
- Viet Nam
- Color
- Patina Brass
- Housing Finish
- Patina Brass
- Voltage
- 120V
- Number of Lights
- 1
- Shade Type
- Glass
- Item
- Chandelier
- Fixture Wattage
- 25 W
- Body Material
- Natural Woven
- Canopy Type
- Round; 6in. W x 0.75in. H
- Lamp Base
- E26 Medium Base
- Power Source
- Hardwired
- Standards
- UL Listed; cUL DampRated
- Dimmable
- No
- Slope Ceiling Adaptable
- Yes
- Bulb Type
- A21
- Lamp Included
- No
Dimensions
- Height
- 15.25 in
- Width
- 36.25 in
- Chain Length
- 72 in
- Overall Dimension
- 36.25in. W x 15.25in. H
Description
A nod to nature’s quiet beauty, Petal features handwoven rattan cane shaped into delicate “petals” that surround a shiny opal glass globe. The organic silhouette-both rustic and refined-is suspended by a bold loop and chain in Patina Brass (PBR). Available in two sizes, it’s a charming addition above a kitchen island or breakfast nook. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.