67" Gray And Silver Metal and Wood Three Tier Etagere Bookcase

  • Mfr # 555010

  • Zoro # G722908568


product price:  $1,260.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Height
67 in
Shelves
Yes
Bookcase Orientation
Vertical
Assembly
Full Assembly Needed
Shelf Capacity
30 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
555010
Zoro #
G722908568
UPC #
-
Country of Origin
China

Dimensions

Height
67 in
Depth
16 in
Size
Large
Width
72 in

Details

Shelves
Yes
Bookcase Orientation
Vertical
Assembly
Full Assembly Needed
Shelf Capacity
30 lb
Load Capacity (Lb.)
30 lb
Room Divider
Yes
Type
Etagere
Back Panel
No
Shelf Adjustments
No
Color
Gray, Silver
Commercial Use
Yes
Finish
Glossy
Item
Bookcases
Frame Material
Metal
Material
Manufactured Wood
Number of Drawers
No
Number of Shelf Tiers
3
Purposeful Distressing Type
No Distressing

Description

This 67-inch gray and silver metal and wood three tier etagere bookcase is a fresh and updated way to help you keep your space neat and organized. The functional 3 shelf tiers offer fantastic storage space. Great to use independently or pair with additional units to create a different look and add even more storage. Increase your room's capacity for storage and display with this great shelving unit. 67-inch h x 72-inch w x 16-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.