Shop HOMEROOTS
See all product information
Create Account
67" Seven Tier Bookcase
Mfr # 488504
Zoro # G422911424
product price:Â $126.99
/ea
Free Shipping & Returns
Key Features
Type
Standard
Color
Brown and Black
Depth
10.24 in
Height
66.93 in
Width
31.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 488504
- Zoro #
- G422911424
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Depth
- 10.24 in
- Height
- 66.93 in
- Width
- 31.5 in
- Size
- H x W x D
Details
- Item
- Bookcases
- Type
- Standard
- Color
- Brown and Black
- Shelf Capacity
- 4.4 lb
- Finish
- Veneer
- Number of Shelf Tiers
- 7
- Bookcase Orientation
- Vertical
- Back Panel
- Yes
- Frame Material
- Manufactured Wood
- Room Divider
- No
- Shelf Adjustments
- No
- Assembly
- Full Assembly Needed
- Material
- Manufactured Wood
- Load Capacity (Lb.)
- 4.4 lb
- Purposeful Distressing Type
- No Distressing
- Shelves
- Yes
- Commercial Use
- Yes
- Number of Pieces Included In Set
- 1
- Number of Drawers
- No
Description
This 67-inch seven tier bookcase is a fresh and updated way to help you keep your space neat and organized. The functional 7 shelf tiers offer fantastic storage space. Great to use independently or pair with additional units to create a different look and add even more storage. Increase your room's capacity for storage and display with this great shelving unit. 66.92913386-inch H x 31.49606299-inch W x 10.23622047-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.