67" White And Silver Metal and Wood Three Tier Etagere Bookcase

  • Mfr # 555012

  • Zoro # G022906387


product price: $1,239.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Size
Large
Number of Shelf Tiers
3
Finish
Glossy
Back Panel
No
Number of Drawers
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
555012
Zoro #
G022906387
UPC #
-
Country of Origin
China

Dimensions

Size
Large
Width
72 in
Height
67 in
Depth
16 in

Details

Number of Shelf Tiers
3
Finish
Glossy
Back Panel
No
Number of Drawers
No
Color
Silver, White
Item
Bookcases
Material
Manufactured Wood
Shelves
Yes
Bookcase Orientation
Vertical
Purposeful Distressing Type
No Distressing
Load Capacity (Lb.)
30 lb
Assembly
Full Assembly Needed
Shelf Capacity
30 lb
Type
Etagere
Shelf Adjustments
No
Room Divider
Yes
Frame Material
Metal
Commercial Use
Yes

Description

Super versatile, the 67-inch silver and white metal and wood three tier etagere bookcase is an ideal piece for your living room, study, or office. Features 3 shelf tiers for storing books, displaying photographs, plants, or other decorations. Great to use independently or pair with additional units to create a different look and add even more storage. Increase your room's capacity for storage and display with this great shelving unit. 67-inch h x 72-inch w x 16-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.