
67" X 52" Beige And Taupe Cotton Woven Striped Throw Blanket with Fringe
Mfr # 476213
Zoro # G822883000
product price:Â $50.35
/eaKey Features
Thickness
0.5 in
Commercial Use
No
Reversible
Yes
Pattern
Striped
Size
Throw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
476213
Zoro #
G822883000
UPC #
-
Country of Origin
India
Dimensions
Thickness
0.5 in
Size
Throw
Width
67 in
Length
52 in
Details
Commercial Use
No
Reversible
Yes
Pattern
Striped
Fill Material
No fill
Material
Cotton
Item
Throws & Blankets
Color
Beige, Taupe
Contruction Technique
Woven
Theme
No Theme
Heated
No
Back Side Color
Beige
Embroidered
No
Description
Whether you're curling up for movie night or you need an extra layer of warmth as you drift off to sleep, this 67-inch x 52-inch beige and taupe cotton woven striped throw blanket with fringe is the perfect solution. Features a woven striped design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. This cozy throw blanket makes the perfect add-on to movie nights and lazy afternoons. 52-inch h x 67-inch w x 0.5-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.