73" X 99" X 72" Silver Pu Antique Platinum Upholstery Poly Resin Queen Bed
- Mfr # 348199
- Zoro # G022888096
product price:Â
$
3,211.99
/ea
Key Features
Color
Silver
Depth
99 in
Assembly Required
Full Assembly Needed
Length (In.)
72 in
Finish
Antique
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 348199
- Zoro #
- G022888096
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 99 in
- Length (In.)
- 72 in
- Width (In.)
- 73 in
Details
- Color
- Silver
- Assembly Required
- Full Assembly Needed
- Finish
- Antique
- Item
- Standard Beds
Description
Sleep like royalty with this bed set. The bedroom set was inspired by old European design. The bed features carved scrollwork accent with nailhead trim decor and tufted upholstery on both headboard and footboard. The accent pieces crafted in wood with antique platinum, and also include regal features such as ample storage, beveled mirror, Felt-Lined drawers, and antique platinum finish hardware. The carved details and silver PU & antique platinum finish give a royal look to your bedroom space with this bed.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.