Shop HOMEROOTS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
67in Brown And Dark Brown Linen Loveseat
- Mfr # 515736
- Zoro # G623438355
product price:Â
$
969.99
/ea
Key Features
Upholstery Pattern
Solid Color
Leg Material
Solid And Manufactured Wood
Tufted Cushions
Yes
Upholstery Material
100% Linen
Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 515736
- Zoro #
- G623438355
- UPC #
- -
- Country of Origin
- China
- Upholstery Pattern
- Solid Color
- Leg Material
- Solid And Manufactured Wood
- Item
- Love Seats
- Tufted Cushions
- Yes
- Upholstery Material
- 100% Linen
- Finish
- Matte
- Shape
- Rectangular
- Material
- Manufactured Wood
- Hand Crafted
- No
- Color
- Dark Brown
- Upholstery Color
- Brown
- Style
- Transitional
- Wood Species
- Not Wood
- Capacity
- 2
- Assembly Required
- Full Assembly Needed
Dimensions
- Depth
- 33 in
- Size
- 67" L x 33" D" x 30" H
- Width
- 67 in
- Length
- 30 in
Description
Add an air of fashion to your space with this fabulous 67-inch brown and dark brown linen loveseat. Square arms offer a comfy place to rest, while the tufted cushions enhance its style. Toss pillows included for added comfort and charm. Crafted with solid and manufactured wood legs, this loveseat is a great showpiece for any room. The cushion back and sturdy manufactured wood frame ensure durability and support, making it a must-have addition to your home decor. 30-inch H x 67-inch W x 33-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.