Zoro Homepage

68" Black And White Reading Floor Lamp With White Glass Globe Shade

  • Mfr # 523521

  • Zoro # G722336682


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Depth
15 in
Application Type
Yes
Material
Metal
Assembly Required
Partial Assembly Needed
Height
68 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
523521
Zoro #
G722336682
UPC #
-
Country of Origin
China

Dimensions

Depth
15 in
Height
68 in
Width
12 in

Details

Application Type
Yes
Material
Metal
Assembly Required
Partial Assembly Needed
Item
Floor Lamp
Color
Black White

Description

Bring of level of elegance and charm to your space with this good looking 68-inch black and white reading floor lamp with white glass globe shade. A gorgeous black metal base bring just the right amount of pizzazz to this fabulous lamp. The lamp shade has a globe shape and is made from glass. Next to your desk or favorite chair this single base task/reading lamp is designed to make your work or activities easier with concentrated light in just the space you need it. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. The perfect lamp to create just the right natural and soothing light in your space. 68-inch h x 12-inch w x 15-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.