Colin King X Navin 1 Light Floor Lamp 29.75 In. Patina Brass/Textured Black
- Mfr # PFL2678-PBR/TBK
- Zoro # G015388473
product price:Â
$
692.00
/ea
Free Shipping & Returns
Key Features
Height
64.75 in
Length
29.75 in
Material
Steel
Finish
Patina Brass/Textured Black
Shade Material
Linen
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFL2678-PBR/TBK
- Zoro #
- G015388473
- UPC #
- 782042468641
- Country of Origin
- China
- Material
- Steel
- Finish
- Patina Brass/Textured Black
- Shade Material
- Linen
- Item
- Floor Lamp
- Watts
- 60W
- Standards
- UL Dry
- Battery Included
- No
- Slope Compatible
- No
- Product Care
- Clean with a soft, damp cloth
- Bulb Shape
- E26 Medium Base
- Socket Count
- 1
- Voltage
- 120V
- Bulb Included
- No
- Includes
- Fixture, Hardware
- Designer
- Colin King
Dimensions
- Height
- 64.75 in
- Length
- 29.75 in
- Width
- 16.25 in
Description
Navin's slender Textured Black arms and tapered white-linen drum shades get an industrial-inspired upgrade with mechanical parts in Patina Brass. Both the arm and shade angles of the floor lamp, chandelier, and sconce are fully adjustable to provide customized lighting for any space.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.