
68" Black Traditional Shaped Floor Lamp With White Frosted Glass Rectangular Shade
Mfr # 523372
Zoro # G322362289
product price: $244.99
/ea
Free Shipping & Returns
Key Features
Height
68 in
Assembly Required
Partial Assembly Needed
Application Type
Yes
Width
14 in
Color
Black/White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
523372
Zoro #
G322362289
UPC #
-
Country of Origin
China
Dimensions
Height
68 in
Width
14 in
Depth
16 in
Details
Assembly Required
Partial Assembly Needed
Application Type
Yes
Color
Black/White
Item
Floor Lamp
Material
Metal
Description
This 68-inch black traditional shaped floor lamp with white frosted glass rectangular shade is the perfect combination of design and function mixed with basic good looks. The base of this lamp is made of black metal. This good looking lamp includes a fabric rectangular shaped shade. Classically styled, this traditional lamp features a straight pole that extends upwards from a single base. Use this lamp anywhere and elevate the look of the whole space. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 68-inch H x 14-inch W x 16-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.