
68" Bronze Adjustable Traditional Shaped Floor Lamp With Bronze Drum Shade
Mfr # 526299
Zoro # G422359059
product price: $451.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
Partial Assembly Needed
Color
Bronze
Width
47 in
Depth
14 in
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
526299
Zoro #
G422359059
UPC #
-
Country of Origin
China
Dimensions
Width
47 in
Depth
14 in
Height
68 in
Details
Assembly Required
Partial Assembly Needed
Color
Bronze
Item
Floor Lamp
Material
Metal
Application Type
No
Description
This 68" bronze adjustable traditional shaped floor lamp with bronze drum shade is a great way to add some brightness to any corner of your home. The base of this lamp is made of bronze metal. The bronze base coloring infuses a warm and rich tone to your space. This good looking lamp includes a fabric drum shaped shade. Classically styled, this traditional lamp features a straight pole that extends upwards from a single base. Use this lamp anywhere and elevate the look of the whole space. It is perfect for virtually any decor. 68" H x 47" W x 14" D
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.