Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

68" Brown Live Edge Solid Wood Writing Desk With Four Drawers

  • Mfr # 565284

  • Zoro # G822344129


product price: $2,875.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Assembly
No Assembly Needed
Overall Depth
28 in
Commercial Use
No
Overall Width
68 in
Overall Height
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565284
Zoro #
G822344129
UPC #
-
Country of Origin
India

Dimensions

Overall Depth
28 in
Overall Width
68 in
Overall Height
30 in

Details

Item
Desk
Assembly
No Assembly Needed
Commercial Use
No
Color
Brown

Description

Bring this classic style 68-inch brown live edge solid wood writing desk with four drawers to your living room, home office or bedroom as a practical and fashionable accent. With a classic shape and style, this well made rectangular desk is a stylish way to keep your office space looking good. Multiple drawers give this desk plenty of hidden storage for your office essentials. Built to last, this sturdy desk is designed for comfort and efficiency for years to come. 30-inch h x 68-inch w x 28-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.