68" Cream Stainless Steel Four Tier Etagere Bookcase with a drawer

  • Mfr # 544740

  • Zoro # G022363326


product price: $1,727.99
/ea
Free Shipping & Returns

Key Features

Assembly
Partial Assembly Needed
Commercial Use
No
Depth
15.5 in
Width
23.6 in
Height
68 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544740
Zoro #
G022363326
UPC #
-
Country of Origin
China

Dimensions

Depth
15.5 in
Width
23.6 in
Height
68 in
Size
H x W x D

Details

Assembly
Partial Assembly Needed
Item
Bookcases
Commercial Use
No
Load Capacity (Lb.)
120 lb
Shelf Adjustments
No
Shelf Capacity
120 lb
Color
Cream
Material
Manufactured Wood
Back Panel
No
Type
Etagere
Frame Material
Stainless Steel
Finish
Glossy
Bookcase Orientation
Vertical
Number of Shelf Tiers
4
Purposeful Distressing Type
No Distressing
Number of Drawers
Yes
Shelves
Yes
Number of Pieces Included In Set
1
Room Divider
No

Description

The 68-inch cream stainless steel four tier etagere bookcase with a drawer offers you storage and display space in a good looking and refined manor. The functional 4 shelf tiers offer fantastic storage space. Great to use independently or pair with additional units to create a different look and add even more storage. Carefully crafted to fit in tight spaces, you can turn almost any nook into a stunning display showcase for books, plants decor and more. 68-inch H x 23.6-inch W x 15.5-inch D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.