Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

68" Dark Brown and Black Distressed Solid Wood Dining Bench

  • Mfr # 522082

  • Zoro # G022341140


product price: $1,432.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Depth
18 in
Application Type
No
Assembly Required
Full Assembly Needed
Width
68 in
Height
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
522082
Zoro #
G022341140
UPC #
-
Country of Origin
India

Dimensions

Depth
18 in
Width
68 in
Height
18 in

Details

Application Type
No
Assembly Required
Full Assembly Needed
Color
Black
Item
Benche

Description

Distinctive in style the 68-inch dark brown and black distressed solid wood dining bench radiates a versatile charm. A black metal frame is finished off with a dark brown solid wood seat that is the epitomy of quality construction and design. Complete with a purposefully distressed finish, this bench has an aged, vintage, and rustic feel. Add this bench to your kitchen or dining room for convenient seating at the table. Easy to blend into most any room, a bench is a way to add a good looking accent to your space that can also be practical and useful. 18-inch h x 68-inch w x 18-inch d

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.