Shubert Faux Leather and Velvet Dining Chair in Light Grey - Set of 2
- Mfr # DC055-LG
- Zoro # G808449893
product price:Â
$
673.99
/ea
Key Features
Material
Faux Leather Upholstering, Beech Wood Frame, Foam Padding
Color
Light Grey
Width (In.)
19.25 in
Depth (In.)
22.75 in
Height (In.)
37.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DC055-LG
- Zoro #
- G808449893
- UPC #
- 810077089613
- Country of Origin
- China
Dimensions
- Width (In.)
- 19.25 in
- Depth (In.)
- 22.75 in
- Height (In.)
- 37.25 in
- Seat Height
- 19.75 in
- Leg Height
- 15.55 in
- Armrest Width
- 15.55 in
- Chair Back Width
- 14.5 in
- Seat Depth
- 17.75 in
- Seat Cushion Thickness
- 4.2 in
- Chair Back Height
- 17.5 in
- Seat Width
- 19.25 in
Details
- Item
- Dining Chairs
- Material
- Faux Leather Upholstering, Beech Wood Frame, Foam Padding
- Color
- Light Grey
- Finish
- Semi Gloss
- Capacity
- 300 lb
- Shape
- Square
- Style
- Modern
- Collection
- Shubert
- Assembly Required
- No
Description
Modern Dining Armchair for Dining Room and Task Use. Set of 2 * Measures: 19.25 in. Length, 37.25 in. Height, 22.75 in. Depth. * Frame Made of Solid Beech Wood with Rich Dark Finish. * Upholstered in 2 Textured Luxurious Faux Leather Front and Velvet Back with Foam Padding. * Weight Capacity: 300 Lbs. * Seat Height: 19.75 * Made to Last. Commercial Grade Product. * Delivered to you Fully Assembled! No Assembly Required!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.