Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

68" Natural Solid Wood Six Drawer Dresser

  • Mfr # 620850

  • Zoro # G122365787


product price: $2,652.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Depth (in)
20 in
Commercial Use
Yes
Height (in)
36 in
Assembly Required
Partial Assembly Needed
Width (in)
68 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
620850
Zoro #
G122365787
UPC #
-
Country of Origin
Bangladesh

Dimensions

Depth (in)
20 in
Height (in)
36 in
Width (in)
68 in

Details

Item
Dresser
Commercial Use
Yes
Assembly Required
Partial Assembly Needed
Material
Solid Wood

Description

Make your room functional and visually enticing with this masterful 68-inch natural solid wood six drawer dresser. This horizontal standard dresser has a convenient and wide top area for your getting ready needs and supplies. Loaded with capacity, this piece is equipped with six easy open drawers for practical and good looking clothing storage. This dresser is built to last from high quality solid wood, the natural coloration of this piece is neutral and will blend easily with most any decor. 36-inch h x 68-inch w x 20-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.