Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

68" White Solid Wood Cabinet Enclosed Storage Distressed TV Stand

  • Mfr # 528704

  • Zoro # G822344792


product price: $1,387.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Height
34.75 in
Material
Solid Wood
Length
19 in
Commercial Use
No
Width
67.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
528704
Zoro #
G822344792
UPC #
-
Country of Origin
Mexico

Dimensions

Height
34.75 in
Length
19 in
Width
67.75 in

Details

Material
Solid Wood
Commercial Use
No
Item
TV Stand
Color
White
Assembly Required
No Assembly Needed

Description

Make a true home theater of your room with this captivating 68" white solid wood cabinet enclosed storage distressed tv stand. Curated from a mix of high quality solid pine wood and durable manufactured wood, this console is beautiful, and built to last. Due to the genuine nature of the wood some natural wood knots, and grain and color variations may occur. S Built-in cable and wire management helps to keep those unseamly wires at bay. Ideal for tv placement and storage in your living room, bedroom or office. 34.75" H x 67.75" W x 19" D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.