Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
68in Cream And Brown Damask Chesterfield Loveseat and Toss Pillows
- Mfr # 348218
- Zoro # G723440166
product price:Â
$
3,590.99
/ea
Key Features
Wood Species
Not Wood
Upholstery Pattern
Damask
Upholstery Color
Cream
Number of Toss Pillows
4
Upholstery Material
Polyester Blend
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 348218
- Zoro #
- G723440166
- UPC #
- -
- Country of Origin
- China
- Wood Species
- Not Wood
- Upholstery Pattern
- Damask
- Upholstery Color
- Cream
- Number of Toss Pillows
- 4
- Upholstery Material
- Polyester Blend
- Shape
- Rectangular
- Assembly Required
- Full Assembly Needed
- Style
- Traditional
- Color
- Brown
- Material
- Solid and Manufactured Wood
- Hand Crafted
- No
- Item
- Love Seats
- Finish
- Matte
- Capacity
- 2
Dimensions
- Width
- 68 in
- Length
- 48 in
- Depth
- 38 in
- Size
- 68" L x 38" D" x 48" H
Description
Designed for comfort and good looks, this 68-inch cream and brown polyester blend damask chesterfield loveseat and toss pillows is a great option to anchor your space. Recessed arms offer a comfy place to rest and give this piece some interest and shape. A great showpiece for your room, this sofa is a must have. 48-inch H x 68-inch W x 38-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.