Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
68in Pink And Platinum Silk Blend Loveseat and Toss Pillows
- Mfr # 515744
- Zoro # G723438897
product price:Â
$
4,226.99
/ea
Key Features
Size
68" L x 38" D" x 48" H
Tufted Cushions
Yes
Finish
Glossy
Capacity
2
Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 515744
- Zoro #
- G723438897
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Size
- 68" L x 38" D" x 48" H
- Depth
- 38 in
- Width
- 68 in
- Length
- 48 in
Details
- Tufted Cushions
- Yes
- Finish
- Glossy
- Capacity
- 2
- Shape
- Rectangular
- Leg Material
- Solid And Manufactured Wood
- Wood Species
- Not Wood
- Color
- Platinum
- Hand Crafted
- No
- Upholstery Pattern
- Solid Color
- Style
- Traditional
- Assembly Required
- Full Assembly Needed
- Number of Toss Pillows
- 2
- Item
- Love Seats
- Material
- Manufactured Wood
- Upholstery Color
- Pink
- Upholstery Material
- Silk Blend
Description
Transform your home's interior with this luxurious 68-inch pink and platinum silk blend loveseat and toss pillows. Rolled arms offer a comfy place to rest and give this piece some interest and shape. A great showpiece for your room, this sofa is a must have. 48-inch H x 68-inch W x 38-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.